Step Mat, PVC, Silver, 10 in W x 36 in L

  • Mfr # 10-104-029-S-6pk

  • Zoro # G216278597


product price:  $112.99
/pk 6, $18.83/ea
Free Shipping & Returns

Key Features

Length
36 in
Material
PVC
Depth
0.098 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-104-029-S-6pk
Zoro #
G216278597
UPC #
840032732520
Country of Origin
China

Dimensions

Length
36 in
Depth
0.098 in
Width
10 in

Details

Material
PVC
Item
Step Mat
Color
Silver

Description

Made from polyvinyl chloride PVC, our Diamond-Plate Metallic Step Mats offer a long-lasting, stylish solution for staircase safety. PVCs chemical composition is engineered to be resilient against abrasion, moisture and temperature fluctuations. This unique material inherently offers a balance of flexibility and strength, allowing it to maintain its functionality through the harshest conditions. Made with heavy foot-traffic in mind, these vinyl stair treads are resilient to deterioration. The raised diamond pattern enhances traction, making these non-slip stair treads ideal for reducing the risk of slips and falls. With over 1 million stair-related injuries yearly in the United States alone, our non-slip step mats offer a simple, cost-effective solution to improve stairway safety. Featuring a seamless, stay flat design that sits flush without any hazardous protrusions, these vinyl stair treads were designed for quick, easy, DIY installation. Easily create slip-resistant steps by applying double-sided tape to a clean indoor surface for a secure fit. With color availability in silver and beige, these stair treads offer a subtle yet elegant look that will elevate any area. Offered in 10"x36" and 10"x48" sizes, they fit most staircases and can be easily trimmed with a utility knife for a custom fit.


  • Can be secured using double-sided tape for an efficient, hassle-free setup.
  • Anti-skid treads improve traction and stability leading to a safe environment
  • Engineered with PVC material resistant to abrasion, moisture, and temperature changes
  • Available in silver or beige, with sizing options of 10"x36" and 10"x48" and a sleek 2.5 mm thickness
  • Raised pattern channels away any unwanted dirt and debris allowing for easy maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.