Zoro Homepage
This item is Discontinued.
Rubberfab 1" x 4 ft. PVC Tri-Clamp Hose Assembly 16RFPVW24TC24TCM48

1" x 4 ft. PVC Tri-Clamp Hose Assembly (Discontinued)

  • Mfr # 16RFPVW24TC24TCM48
  • Zoro # G3599906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16RFPVW24TC24TCM48
Zoro #
G3599906
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1"
Bend Radius
4"
Wall Thickness
0.185"
Outside Dia.
1.37"
Inside Dia.
1"
Pipe Size (Fittings)
1"
Overall Length
4 ft.

Details

Pipe Fitting Material
PVC
Item
Hose Assembly
Color
clear
Fitting Style
Tri-Clamp
Vacuum
29
Standards
FDA, USDA,3A
Temp. Range
-25 to150 F
Material
PVC
Working Pressure
100

Description

Hose Assembly, Fitting Style Tri-Clamp, Fitting Size 1 In., Inside Dia. 1 In., Outside Dia. 1.37 In., Wall Thickness 0.185 In., Bend Radius 4 In., Working Pressure 100, Temp. Range -25 to150 F, Vacuum 29, Material of Construction PVC, Length 4 ft., Color Clear, Standards FDA, USDA,3A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.