Shop RUBBERMAID
See all product information
Create Account
Broom Handle, 1-1/8 in Dia, 60 in L, Wood, Natural
- Mfr # FG636200NAT
- Zoro # G823565103
product price:Â
$
16.15
/ea
Key Features
Diameter
1-1/8 in
Material
Wood
Length
60 in
For Use With
Push Broom
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG636200NAT
- Zoro #
- G823565103
- UPC #
- 86876007602
- Country of Origin
- Brazil
Dimensions
- Diameter
- 1-1/8 in
- Length
- 60 in
Details
- Material
- Wood
- For Use With
- Push Broom
- Color
- Natural
Description
For use with as street broom head. The handle's sanded finish offers a smooth grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.