Broom Handle, 15/16 in Dia, 60 in L, Threaded, Wood, Natural
- Mfr # FG636100LAC
- Zoro # G123565087
product price:Â
$
10.79
/ea
Key Features
Length
60 in
Material
Wood
Color
Natural
For Use With
Floor Sweeps
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG636100LAC
- Zoro #
- G123565087
- UPC #
- 86876007596
- Country of Origin
- Indonesia
- Material
- Wood
- Color
- Natural
- For Use With
- Floor Sweeps
- Connection Type
- Threaded
Dimensions
- Length
- 60 in
- Diameter
- 15/16 in
Description
Lacquered handle for floor sweeps. 15/16 in Dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.