Shop All Trash Cans
Rubbermaid Commercial
13 gal Rectangular Trash Can, Yellow, 11 1/2 in Dia, Step-On, Plastic
Mfr # 1883575
Zoro # G3109325
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 13 gal
- Container Shape Rectangular
- Color Yellow
- Material Plastic
- Height 28-1/4"
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883575
- Zoro # G3109325
- UPC # 086876224191
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 28-1/4" |
Width | 11 1/2 in |
Container Depth | 11 1/2 in |
Trash Can Dia./Width | 11-1/2" |
Length | 18 in |
Width/Diameter | 11 1/2 in |
Depth | 11-1/2 in |
Details
Description
Step Can, Rectangular, Flat, 13 gal, Yellow, Height 28 1/4 in, Width/Diameter 11 1/2 in, Depth 11 1/2 in, Plastic, Plastic, Smooth, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Degreaser, Extreme, Aircraft Precision, 55 gal, Drum (13455)
- PURELL Advanced Hand Sanitizer Foam, 700mL LTX-7 Refill, PK3 (1305-03)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Natural, Black (4KNA3)
- CONDOR Absorbent Pad, 18 gal, 15 in x 19 in, Chemical, Hazmat, Yellow, Polypropylene (35ZP98)
- RUBBERMAID COMMERCIAL 450 lbs Rectangular Trash Can, Black, Open Top, Plastic (FG130400BLA)
- RUBBERMAID COMMERCIAL 56 gal Rectangular Trash Can, Brown, 25 1/2 in Dia, Open Top, Polyethylene (FG256B00BRN)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Blue, 24 in Dia, Lift Up, HDPE (FG9W2700BLUE)
- RUBBERMAID COMMERCIAL 22 gal Round Trash Can, Gray, Open Top, Plastic (FG354600GRAY)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Stainless Steel, 17 1/2 in Dia, Open Top, Stainless Steel (FGSO12SSSPL)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Beige, 15 1/4 in Dia, Open Top, LLDPE (FG295700BEIG)
- SIMPLEHUMAN 50 L Round Step can, Black, Plastic (CW1355)
- Rubbermaid Commercial Trash Cans