32 gal Trash Can Top, Dome Black, 1 Openings 24 3/4 in W/Dia

  • Mfr # 2044152

  • Zoro # G114802740


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Top Type
Dome
Lid Shape
Round
Color
Black
Width/Diameter
24 3/4 in
Lid Connection
Snap On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2044152
Zoro #
G114802740
UPC #
086876257441
Country of Origin
United States

Dimensions

Width/Diameter
24 3/4 in
Height
12 1/2 in
Width
24 3/4 in
Overall Diameter
24 3/4 in

Details

Top Type
Dome
Lid Shape
Round
Color
Black
Lid Connection
Snap On
Item
Trash Can Top
Standards
HACCP, REACH
For Container Capacity
32 gal
For Cntnr Cap
32 gal
Number of Openings
1
Material Grouping
Plastic
Compatible with Manufacturer Model Number
1867531
Lid Type
Dome with Push Door
Includes Ashtray
Ashtray Not Included
Product Type
Trash Can Top
Specific Container Material
Plastic
Legend
Waste
For Use with Mfr Model Number
1867531
Compatible Manufacturer Part Number
1867531
Compatible Manufacturer Model Number
1867531
Compatible with Mfr. Model No.
1867531
Compatible Mfr. Model Number
1867531

Description

Trash Can Top, Dome, 32 gal, Round, Snap On, Number of Openings 1, Black, Height 12 1/2 in, Width/Diameter 24 3/4 in, Plastic, Plastic, HACCP, REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.