
Tube Mop, Microfiber, Green, Medium, 5" Green Headband, 6PK
Mfr # FGT85206GR00
Zoro # G4053854
product price: $143.99
/pk 6, $24.00/ea
Free Shipping & Returns
Key Features
Headband Size
5 in
Mop Pad Size
Medium
Mop Head Color
Green
Mop Head Material
Microfiber
Mop End Type
Looped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGT85206GR00
Zoro #
G4053854
UPC #
10086876201243
Country of Origin
Indonesia
Dimensions
Headband Size
5 in
Mop Pad Size
Medium
Details
Mop Head Color
Green
Mop Head Material
Microfiber
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Includes
Includes six wet mop heads per case.
Color
Green
Material
Microfiber
Features
5" Headband, Washable
Application
Floor Maintenance
Weight
0.55 lbs
Description
The Rubbermaid Commercial Products Web Foot Microfiber Tube Mop features continuous filament bi-component microfiber for superior cleaning, absorbency and release. The microfiber mop includes improved headband and tailband construction to withstand up to 200 laundering cycles, and is bleach safe in hot and cold water. The floor mop is ideal for commercial use and designed for greater floor contact to improve cleaning power. The striped tube design reduces drag and improves user comfort.
- • Engineered with continuous filament microfiber cloth and polyester.
- • Superior absorbency and release for mopping ease.
- • Mop head features tube design to reduce drag and help prevent fatigue.
- • Withstands up to 200 launderings; bleach safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.