Zoro Homepage

5 in Wet Mop, Blue, PK6

  • Mfr # RCPD25206BE

  • Zoro # G602448856


product price: $79.85
/pk 6, $13.31/ea
Free Shipping & Returns

Key Features

Headband Size
5 in
Mop Head Color
Blue
Type
Mop Head Refill
Application
Floor
Features
Moisture Resistant; Looped Ends; Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPD25206BE
Zoro #
G602448856
UPC #
-
Country of Origin
United States

Dimensions

Headband Size
5 in

Details

Mop Head Color
Blue
Item
Wet Mop
Type
Mop Head Refill
Application
Floor
Material
Cotton; Synthetic Yarn
Features
Moisture Resistant; Looped Ends; Durable

Description

Super Stitch Blend Mop with 5" headband outperforms and outlasts premium cut-end mops two to one. Balanced blend of four-ply cotton and synthetic yarns provides high absorbency and strength. Synthetic mesh headband prohibits moisture-retention for longer product life. Looped ends and yarn tailband mop deliver greater floor coverage. The looped end provides the ultimate durability and like-new launderability. Mophead should be used with clamp-style handles (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.