
8 in W x 8 in D Wet Mop, Blue, Microfiber
Mfr # FGQ89100BL00
Zoro # G4052280
product price: $17.39
/eaKey Features
Mop Pad Size
8w x 8d
Mop Head Color
Blue
Mop Head Material
Microfiber
Mop End Type
Microfiber Wet Room Pad
Mop Style
Microfiber Wet Room Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ89100BL00
Zoro #
G4052280
UPC #
86876201789
Country of Origin
Indonesia
Dimensions
Mop Pad Size
8w x 8d
Details
Mop Head Color
Blue
Mop Head Material
Microfiber
Mop End Type
Microfiber Wet Room Pad
Mop Style
Microfiber Wet Room Pad
Mop Type
Wet Mop
Item
Wet Mop
Material
Microfiber
Includes
Includes 12 damp mop heads per case.
Color
Blue
Features
Washable
Application
Floor Maintenance
Weight
0.322 lbs
Description
Rubbermaid® Commercial HYGENTM HYGEN Flexi Frame Damp Mop Covers, Microfiber, Blue, 8 x 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.