Brute Round Dolly, 350 Lb. Load Cap, 2PK, Black

  • Mfr # RCP264000BKCT

  • Zoro # G701847321


product price:  $114.61
/pk 2, $57.31/ea
Free Shipping & Returns

Key Features

Load Capacity
350 lb
Material
Structural Foam
Type
Dolly
Color
Black
Height
6.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP264000BKCT
Zoro #
G701847321
UPC #
-
Country of Origin
United States

Dimensions

Height
6.6"
Width
18.3"

Details

Load Capacity
350 lb
Material
Structural Foam
Item
Brute Easy Twist Round Dollies
Type
Dolly
Color
Black

Description

Easy twist-on, twist-off dolly provides safe mobility and handling of heavy loads. Five rugged casters help keep fully loaded Brute containers stable, even on rough and uneven floors, and swivel smoothly for easy maneuvering. Brute Structural Foam Dolly features a 350 lb. maximum load capacity and fits Rubbermaid 2620, 2632, 2643 and 2655 (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.