Citrus Air Freshener Refill PK6

  • Mfr # FG402113

  • Zoro # G5142383


product price: $90.29
/pk 6, $15.05/ea
Free Shipping & Returns

Key Features

Refill Type
Cartridge
Product Series
TCell
For Use With
Mfr. No. FG402430
Height
4 1/2 in
Includes
Refill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG402113
Zoro #
G5142383
UPC #
763905021135
Country of Origin
Malaysia

Dimensions

Height
4 1/2 in
Length
2 1/4 in
Width
2 1/4 in
Cleaner Container Size
48 mL
Refill Size
48mL
Container Size
48 mL

Details

Item
Oil Based Air Freshener Refill
Fragrance
Citrus
Refill Type
Cartridge
Product Series
TCell
For Use With
Mfr. No. FG402430
Includes
Refill
Cleaner Container Type
Cartridge
Features
Battery Free Air Freshener
Coverage
6,000 cu ft
Refill Life
60 day
Cleaner Chemical Product Grouping
Air Freshener Refills
Item - Air Freshener Refills
Air Freshener Refill
Cleaner Form
Liquid
Color
Light Yellow
Material
Plastic Casing
Air Freshener Form
Liquid
NSF Rating
Not Rated
VOC Content
0%
Compatible Mfg. Model Number
FG402430
Flash Point
59 Degrees C
Net Weight
1.53 lb
Recommended Dilution
Ready to Use

Description

Oil Based Air Freshener Refill, Liquid, Fragrance Citrus, Cartridge, 48 mL, Product Series TCell, Refill Life 60 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 14L990, Compatible Mfg. Model Number FG402430, VOC Content 0 Percent, Flash Point 59 Degrees C, Length 2 1/4 in, Width 2 1/4 in, Height 4 1/2 in, Net Weight 1.53 lb, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.