Drum Dolly, Round, f/55-Gallon Drum, 500 lb Cap, Black

  • Mfr # RCP265000BK

  • Zoro # G501846593


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Number of Casters
5
Features
Mobility; Maneuverable; Rust Resistant; Chip Resistant; Dent Resistant; Heavy Duty Caster; Swivel
Application
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP265000BK
Zoro #
G501846593
UPC #
86876016499
Country of Origin
United States

Details

Material
Plastic
Color
Black
Item
Universal Drum Dolly
Number of Casters
5
Features
Mobility; Maneuverable; Rust Resistant; Chip Resistant; Dent Resistant; Heavy Duty Caster; Swivel
Application
Drum

Description

Universal Drum Dolly makes waste collection more efficient, saves time and reduces worker strain. It provides easy mobility and maneuverability of heavy loads for your 55-gallon drum, including Rubbermaid Commercial 55-Gallon Brute Containers. All-plastic, professional-grade construction resists rust, chipping and denting. Five heavy-duty wheels with swivel capabilities allow ease of mobility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.