Elevate(TM) 23 gal Rectangular Indoor Metal Can, Gray, None, Metal, 12 3/4 in

  • Mfr # 2136963

  • Zoro # G201050269


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Series
Elevate(TM)
Container Shape
Rectangular
Color
Gray
Height
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2136963
Zoro #
G201050269
UPC #
00086876249194
Country of Origin
China

Dimensions

Height
31 1/2 in
Overall Width
12 3/4 in
Depth
25 1/8 in

Details

Container Capacity
23 gal
Item
Indoor Metal Can
Series
Elevate(TM)
Container Shape
Rectangular
Color
Gray
Lid Opening Mechanism
None
Material
Metal
Lid Type
Open
Container Basic Material
Metal
Container Mounting Style
Free-Standing
Features
Easy Assembly in Under 5 Minutes with Minimal Tools Required, Resin Rims, Three-sided Metal Waste Container
For Use With Dolly Mfr. Model Number
No Dolly
Location
Indoor/Outdoor
Lid Connection
Hinged
Finish
Powder Coated
Mobility
Stationary
Container Product Grouping
Trash Can
Standards
ADA Compliant
Legend
Landfill Lid Opening
Includes Dolly
Dolly Not Included
Number of Wheels
0
Includes Rigid Liner
Rigid Liner Sold Separately
Includes Caddy
Caddy Not Included
Includes Ashtray
Ashtray Not Included
Requires Rigid Liner
Rigid Liner Not Required
Includes Wheels
Wheels Not Included

Description

Trash Can, Rectangular, Open, 23 gal, Gray, Height 31 1/2 in, Width/Diameter 12 13/16 in, Depth 25 1/8 in, Metal, Metal, Powder-Coated, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.