Shop RUBBERMAID COMMERCIAL

Enhance(TM) 23 gal Round Indoor Metal Can, Gray, None, Metal, 20 9/16 in

  • Mfr # 2172849

  • Zoro # G208595657


product price:  $1,124.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Series
Enhance(TM)
Container Shape
Round
Height
31 1/4 in
Lid Opening Mechanism
None
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2172849
Zoro #
G208595657
UPC #
-
Country of Origin
China

Dimensions

Height
31 1/4 in
Overall Diameter
20 5/8 in

Details

Container Capacity
23 gal
Item
Indoor Metal Can
Series
Enhance(TM)
Container Shape
Round
Color
Gray
Lid Opening Mechanism
None
Material
Metal
Location
Indoor
Container Product Grouping
Trash Can
Mobility
Stationary
Standards
ADA Compliant
Includes
Plastic Liner
Lid Type
Open
Rigid Liner Material
Plastic
Features
Adjustable Leg Levelers
Finish
Powder Coated
For Use With Dolly Mfr. Model Number
No Dolly
Container Basic Material
Metal
Container Mounting Style
Free-Standing
Lid Connection
Hinged
Legend
Waste
Compatible Manufacturer Lid Part Number
Lid Attached
Includes Wheels
Wheels Not Included
Includes Caddy
Caddy Not Included
Includes Rigid Liner
Rigid Liner Included
Requires Rigid Liner
Rigid Liner Required
Includes Dolly
Dolly Not Included
Includes Ashtray
Ashtray Not Included
Number of Wheels
0
Container Material
Metal
Product Type
Trash Can

Description

Trash Can, Round, Flat with Side Opening, 23 gal, Gray, Height 31 1/4 in, Width/Diameter 20 9/16 in, Depth 20 9/16 in, Metal, Metal, Powder Coated, Indoor, Stationary, Lid Included, Hinged, None, Free-Standing


  • •The EnhanceTM series provides premium waste receptacles that complement the décor of any upscale property.
  • •Floating lid gives the appearance of lightness and enables a pinch free close
  • •The flare on the receptacle rim provides visual appeal and allows room for user’s hand to easily grip the plastic liner during removal.
  • •Contrasting frame and panels create visual interest and complement a property’s upscale look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.