Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Flexi Duster Sleeve, PK100
- Mfr # 2255639
- Zoro # G025066163
product price:Â
$
85.59
/pk of 100, $0.86/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
100% Microfiber Cleaning Surface, Helps Reduce Cross Contamination, Quick-Connect Compatible, Versatile Cleaning
Head Material
Microfiber
Number of Heads Included
100
Head Color
White
Head Length
20 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2255639
- Zoro #
- G025066163
- UPC #
- 086876302516
- Country of Origin
- China
Dimensions
- Head Length
- 20 1/2 in
- Head Width
- 6 3/8 in
Details
- Item
- Duster Sleeve
- Features
- 100% Microfiber Cleaning Surface, Helps Reduce Cross Contamination, Quick-Connect Compatible, Versatile Cleaning
- Head Material
- Microfiber
- Number of Heads Included
- 100
- Head Color
- White
- Disposable
- Yes
- Includes Handle
- No
- Compatible Manufacturer Part Number
- 2270813
Description
Duster Sleeve, Handle Material Not Applicable, Disposable Yes, Handle Style Not Applicable, Head Length 20 1/2 in, Head Width 6 3/8 in, Number of Heads Included 100, Head Color White, Maximum Handle Length Not Applicable, Minimum Handle Length Not Applicable, Head Material Microfiber, Features 100 Percent Microfiber Cleaning Surface, Helps Reduce Cross Contamination, Quick-Connect Compatible, Versatile Cleaning, Handle Color Not Applicable, Compatible with Grainger Part Number 450YA3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.