This item is Discontinued.

Rubbermaid Commercial General Purpose Dolly, 1000 lb. 9T55-00 RED

General Purpose Dolly, 1000 lb. (Discontinued)

  • Mfr # 9T55-00 RED
  • Zoro # G2767895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9T55-00 RED
Zoro #
G2767895
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Length
30 in
Caster Wheel Dia.
4 in
Platform Height
6"
Platform Width
18 in
Caster Wheel Width
1 1/4 in

Details

Color
Red
Load Capacity
1000 lb
Item
General Purpose Dolly
Number of Caster Wheels
4
Caster Wheel Material
Polypropylene
Caster Wheel Type
Swivel
Includes
Rubber Pads
Platform Material
Polypropylene
Platform Style
Open, Raised Ends

Description

General Purpose Dolly, Load Capacity 1000 lb, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.