Glass Cleaning Kit, Non-Abrasive
- Mfr # 2221951
- Zoro # G222935743
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Abrasive Style
Non-Abrasive
Pad Length
14 in
Includes
(1) 14 in Microfiber Washer, (1) 14 in Squeegee, (1) 4 in Scraper, (1) 48 to 72 in Quick Connect Handle, (1) Bucket, (1) Lid
Maximum Telescoping Length
72 in
Head Style
Squeegee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2221951
- Zoro #
- G222935743
- UPC #
- 00086876359411
- Country of Origin
- Thailand
Dimensions
- Pad Length
- 14 in
- Maximum Telescoping Length
- 72 in
Details
- Abrasive Style
- Non-Abrasive
- Includes
- (1) 14 in Microfiber Washer, (1) 14 in Squeegee, (1) 4 in Scraper, (1) 48 to 72 in Quick Connect Handle, (1) Bucket, (1) Lid
- Item
- Glass Cleaning Kit
- Head Style
- Squeegee
- Pad Material
- Microfiber
- Handle Material
- Aluminum
Description
Glass Cleaning Kit, Handle Material Aluminum, Includes (1) 14 in Microfiber Washer, (1) 14 in Squeegee, (1) 4 in Scraper, (1) 48 to 72 in Quick Connect Handle, (1) Bucket, (1) Lid, Pad Length 14 in, Pad Material Microfiber, Product Type Window Washing System, Abrasive Style Non-Abrasive, Head Style Squeegee, Maximum Telescoping Length 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.