Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Squeegee, Black, 18", Rubber
- Mfr # 2221949
- Zoro # G422935536
product price:Â
$
33.59
/ea
Key Features
Blade Shape
Straight
Color
Black
Resistance Properties
Corrosion Resistant
Handle Material
Aluminum
Blade Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2221949
- Zoro #
- G422935536
- UPC #
- 00086876320725
- Country of Origin
- Thailand
Dimensions
- Blade Width
- 18 in
- Maximum Handle Length
- 12 ft
- Fits Chest Size
- Rust Resistant, Streak-Free Results, Pivot Control
Details
- Blade Shape
- Straight
- Color
- Black
- Item
- Squeegee
- Resistance Properties
- Corrosion Resistant
- Handle Material
- Aluminum
- Blade Count
- 1
- Features
- Rust Resistant, Streak-Free Results, Pivot Control
- Connection Type
- Quick Change
- Blade Material
- Rubber
- Handle Color
- Yellow
Description
Squeegee, Blade Count 1, Connection Type Quick Change, Blade Width 18 in, Blade Material Rubber, Blade Shape Straight, Handle Color Yellow, Handle Material Aluminum, Product Type Glass Squeegee, Color Black, Features Rust Resistant, Streak-Free Results, Pivot Control, Maximum Handle Length 12 ft, Resistance Properties Corrosion Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.