Shop RUBBERMAID COMMERCIAL

HYGEN Extension Pole, 4'-8' L, 1.4" Dia, Aluminum YW, PK 6

  • Mfr # RCPQ76500YL00CT

  • Zoro # G702456553


product price:  $685.99
/pk 6, $114.33/ea
Free Shipping & Returns

Key Features

Handle Length
96"
Handle Diameter
1.40"
Handle Color
Yellow
Features
Foldable; Lightweight
Type
Dust Pole
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCPQ76500YL00CT
Zoro #
G702456553
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
96"
Handle Diameter
1.40"

Details

Handle Color
Yellow
Item
4'-8' Quick Connect Extension Pole
Features
Foldable; Lightweight
Type
Dust Pole
Material
Aluminum
Handle Type
Telescopic

Description

Part of the Rubbermaid Hygen system, this extension pole helps you clean hard-to-reach areas. It extends from 4' to 8'. Quick-connect design allows it to attach to a Rubbermaid Double-sided Folding Frame and Hygen mopheads in nearly an instant. Lightweight aluminum pole is easy to use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.