Shop RUBBERMAID
See all product information
Create Account
Multi-Purpose Cordless Battery Power Scrubber, Red/White Nylon Bristles, 12.68in Brush, 7in Red/Blk
Mfr # 1839685
Zoro # G316171422
product price:Â $21.95
/eaKey Features
Brush Length
12.68 in
Bristle Length
0.8 in
Handle Length
7 in
Bristle Color
Red/White
Bristle Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1839685
- Zoro #
- G316171422
- UPC #
- 71691465928
- Country of Origin
- China
Dimensions
- Brush Length
- 12.68 in
- Bristle Length
- 0.8 in
- Handle Length
- 7 in
Details
- Bristle Color
- Red/White
- Bristle Material
- Nylon
- Includes
- (4) AA Batteries
- Handle Color
- Red/Black
- Handle Material
- Plastic
- Item
- Utility Brush
Description
The Multi-Purpose Cordless Battery Power Scrubber removes tough dirt and grime from hard-to-reach spaces quickly and easily thanks to its oscillating head. The scrubber delivers six volts of power for robust performance. It features an ergonomic grip and rubberized molding making for secure, comfortable handling from beginning to end. This scrubber is built to last with a watertight assembly and can be combined with interchangeable accessory brushes sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.