Zoro Homepage

Hygen(TM) Microfiber Microfiber Cloth, Yellow, PK12

  • Mfr # FGQ61000YL00

  • Zoro # G2494886


product price: $55.15
/pk 12, $4.60/ea

Key Features

Material
Yellow
Cleaning Cloth Style
Microfiber
Size
16 in x 16 in
Cleaning Cloth Color
Yellow
Weight
12 count
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGQ61000YL00
Zoro #
G2494886
UPC #
086876170085
Country of Origin
Indonesia

Dimensions

Size
16 in x 16 in
Width
16"
Length
16"

Details

Item
Microfiber Cloth
Material
Yellow
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Yellow
Weight
12 count
Launderable/Disposable
Launderable
Series
Hygen(TM)
Suggested Cleaning Application
Dusting, General Purpose, Polishing
Color
Yellow
Handle Material
None
Launderable
Yes
Cleaning Cloth Duty Rating
Medium Duty
GSM
290
Cleaning Cloth Density
290 g/sq m
Cleaning Cloth Condition
New
Lint Level
Low Lint

Description

Microfiber Cloth, Material Microfiber, Color Yellow, Lint Level Low Lint, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.