Zoro Homepage

Janitor Cart, Rubber Caster, 3 Shelves

  • Mfr # 1861427

  • Zoro # G8040518


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Cart Product Grouping
Janitorial Cart
Shelf Count
3
Cart Shelf Configuration
(1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf
Color
Black
Trash Bag Capacity
34 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1861427
Zoro #
G8040518
UPC #
086876221251
Country of Origin
United States

Dimensions

Overall Length
48 1/4 in
Overall Width
22 in
Caster Dia.
4 in
Wheel Diameter
8 in
Overall Height
54 in
Overall Depth
48 in
Caster Diameter
4 in

Details

Cart Product Grouping
Janitorial Cart
Shelf Count
3
Cart Shelf Configuration
(1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf
Color
Black
Trash Bag Capacity
34 gal
Lockable
Yes
Cart Material
Polypropylene
Wheel Material
Rubber
Item
Janitor Cart
Non-Marking
Yes
Wheel Type
Solid
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Rubber
Includes
Trash Lid
Number of Shelves
3
Shelf Configuration
(1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf
Features
Interchangeable Handles and Removable Platform, Mop Bucket Platform with Securing Grooves, Preassembled Locking Security Hood Speeds Up Assembly, Secure Cabinet Doors
Frame Material
Plastic
Includes Bins
Yes
Includes Waste Container
Yes
Number of Casters
4
Nonmarking Casters
Yes
Lock Type
Lockable
Storage Space Capacity
7.25 cu ft
Frame Color
Black
Waste Container Capacity
34 gal
Weight
70 lb
Includes Shelves
Yes

Description

Janitor Cart, Overall Depth 48 in, Overall Height 54 in, Includes Bins Yes, Includes Shelves Yes, Includes Waste Container Yes, Lockable Yes, Number of Shelves 3, Waste Container Capacity 34 gal, Overall Width 22 in, Features Interchangeable Handles and Removable Platform, Mop Bucket Platform with Securing Grooves, Preassembled Locking Security Hood Speeds Up Assembly, Secure Cabinet Doors, Number of Casters 4, Frame Color Black, Lock Type Lockable, Weight 70 lb, Wheel Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.