Janitorial Locking Door Kit, 16.25"L, Blk
Mfr # 1995833
Zoro # G005948120
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Plastic
Lockable
Yes
Overall Length
16 1/4 in
Overall Width
3 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1995833
Zoro #
G005948120
UPC #
00086876233988
Country of Origin
United States
Dimensions
Overall Length
16 1/4 in
Overall Width
3 3/4 in
Overall Height
33 3/4 in
Details
Color
Black
Material
Plastic
Lockable
Yes
Item
Replacement Janitorial Locking Door Kit
Includes
(2) Keys, Fasteners, Lock, Mounting Hardware
Product Type
Cart Locking Door Kit
Antimicrobial
No
Compatible Manufacturer Part Number
9T72, 9T73, 9T74, 9T75, 9T76, 9T77, 9T78, 9T79, 9T92
Lock Type
Key Lock
Description
Replacement Janitorial Locking Door Kit, Color Black, Overall Height 33 3/4 in, Overall Length 16 1/4 in, Product Type Cart Locking Door Kit, Overall Width 3 3/4 in, Material Plastic, Includes (2) Keys, Fasteners, Lock, Mounting Hardware, Lock Type Key Lock, Lockable Yes, Compatible Grainger Part Number 1LWP1, 1LWP2, 1LWP3, 1MDN5, 1PBJ6, 1PBJ7, 1PBJ8, 1PBJ9, 54DF27, Antimicrobial No, FDA Compliant No, Compatible Manufacturer Part Number 9T72, 9T73, 9T74, 9T75, 9T76, 9T77, 9T78, 9T79, 9T92
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.