Large Wet Mop, Blue, Cotton/Synthetic, PK6

  • Mfr # RCPD253BLUCT

  • Zoro # G702448886


product price: $84.95
/pk 6, $14.16/ea
Free Shipping & Returns

Key Features

Headband Size
5"
Mop Head Color
Blue
Mop Head Material
Cotton/Synthetic
Application
Floor
Features
Antimicrobial; Odor Resistant; Stain Resistant; Looped Ends; Tailband; Lint Resistant; 4-ply; Launderable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPD253BLUCT
Zoro #
G702448886
UPC #
-
Country of Origin
United States

Dimensions

Headband Size
5"

Details

Mop Head Color
Blue
Mop Head Material
Cotton/Synthetic
Item
Wet Mop
Application
Floor
Features
Antimicrobial; Odor Resistant; Stain Resistant; Looped Ends; Tailband; Lint Resistant; 4-ply; Launderable
Type
Mop Head Refill
Material
Cotton; Synthetic Yarn

Description

Super Stitch Blend Mop with 5" headband outperforms and outlasts premium cut-end mops two to one. Balanced blend of four-ply cotton and synthetic yarns provides high absorbency and strength. Synthetic mesh headband prohibits moisture-retention for longer product life. Looped ends and yarn tailband mop deliver greater floor coverage. The looped end provides the ultimate durability and like-new launderability. Mophead should be used with clamp-style handles (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.