Locking Security Door Kit
- Mfr # 2246460
- Zoro # G125087419
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Product Type
Locking Security Door Kit
Color
Black
Overall Width
3 3/4 in
Overall Length
16 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2246460
- Zoro #
- G125087419
- UPC #
- 086876355574
- Country of Origin
- United States
- Material
- Plastic
- Product Type
- Locking Security Door Kit
- Color
- Black
- Lock Type
- Lockable
- Features
- Door Hinge Durability, Lock Retention
- Item
- Locking Security Door Kit
- Lockable
- Yes
- Traction Material
- Plastic
Dimensions
- Overall Width
- 3 3/4 in
- Overall Length
- 16 1/4 in
- Overall Height
- 33 3/4 in
Description
Locking Security Door Kit, Color Black, Overall Height 33 3/4 in, Overall Length 16 1/4 in, Product Type Locking Security Door Kit, Overall Width 3 3/4 in, Material Plastic, Features Door Hinge Durability, Lock Retention, Includes Not Applicable, Lock Type Lockable, Lockable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.