Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGU21000WH00
Zoro #
G2574905
UPC #
086876095401
Country of Origin
United States
Dimensions
Overall Length
24 in
Overall Width
1 1/8 in
Overall Height
36 in
Details
Item - Laundry Bags
Mesh Laundry Bag
Laundry Bag Material
Heavy Weight Polyester
Color
White
Laundry Bag Closure
Drawstring
Type
Synthetic Mesh With Closure
Material
Synthetic
Item
Laundry Bag
For Use With
Laundry Carts
Closure
Drawstring
Texture
Mesh
Description
Laundry Bags, Mesh Laundry Bag, White, Overall Length 24 in, Overall Width 1 1/8 in, Overall Height 36 in, Laundry Bag Material Heavy Weight Polyester, Laundry Bag Closure Drawstring, For Use With Laundry Carts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.