Pallet Dolly, Black, 2,500 lb
- Mfr # 2154626
- Zoro # G808168459
product price:Â
$
1,705.99
/ea
Key Features
Overall Height
42 1/2 in
Overall Length
54 1/2 in
Overall Width
51 in
Color
Black
Load Capacity
2,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2154626
- Zoro #
- G808168459
- UPC #
- 086876252934
- Country of Origin
- United States
Dimensions
- Overall Height
- 42 1/2 in
- Overall Length
- 54 1/2 in
- Overall Width
- 51 in
- Deck LxWxH
- 50 in x 50 in x 12 3/8 in
- Deck Length
- 50 in
- For Minimum Pallet Width
- 50 in
- Caster Mounting Height
- 12 3/8 in
- Caster Wheel Dia.
- 8 in
- Deck Width
- 50 in
- For Minimum Pallet Length
- 50 in
- Deck Height
- 12 3/8 in
- Caster Wheel Diameter
- 8 in
- Handle Height
- 42 1/2 in
- Wire Rope Length
- 54 1/2 in
- Length
- 54 1/2 in
- Fits Chest Size
- (4) Corner Pallet Retainers Secure Pallets in Place While Being Transported Manually or Using a Towing Vehicle
Description
Pallet Dolly, Load Capacity 2,500 lb, Overall Height 42 1/2 in, Overall Length 54 1/2 in, Overall Width 51 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Resin and Metal Composite, Deck Gauge 14 ga, Deck Height 12 3/8 in, Deck Length 50 in, Deck Width 50 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Patented, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.