Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Platform Truck, Black, Steel, 1,000 lb
- Mfr # FG440300BLA
- Zoro # G2482374
product price:Â
$
661.00
/ea
Free Shipping & Returns
Key Features
Overall Height
39 3/4 in
Overall Length
36 in
Overall Width
24 in
Color
Black
Wheel Type
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 39 3/4 in
- Overall Length
- 36 in
- Overall Width
- 24 in
- Deck LxWxH
- 36 in x 24 in x 9-1/4 in
- Deck Height
- 9 1/4 in
- Caster Wheel Dia.
- 6 in
- Caster Wheel Width
- 2 in
- Deck Length
- 36 in
- Deck Width
- 24 in
- Overall LxWxH
- 36 in x 24 in x 39-3/4 in
- Caster Width
- 2 in
- Handle Height
- 39 11/16 in
- Caster Wheel Diameter
- 6 in
- Wire Rope Length
- 36 in
- Length
- 36 in
- Fits Chest Size
- (4) Molded in Tie-Down Slots for Securing Loads With Tie-Down Straps or Bungees, Variable Grip-Height Handle Improves Control and Worker Safety
Description
Platform Truck, Load Capacity 1,000 lb, Overall Height 39 3/4 in, Overall Length 36 in, Overall Width 24 in, Deck Construction Solid, Deck Material Plastic, Deck Finish/Coating Resin and Metal Composite, Deck Height 9 1/4 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.