Zoro Homepage

Round Brute Container, Plastic, 55 gal, Gray

  • Mfr # FG265500GRAY

  • Zoro # G4076893


product price: $129.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Container Capacity
55 gal
Container Shape
Round
Color
Gray
Height
33 in
Lid Opening Mechanism
Open Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG265500GRAY
Zoro #
G4076893
UPC #
86876005318
Country of Origin
United States

Dimensions

Height
33 in
Overall Diameter
26.5 in

Details

Container Capacity
55 gal
Item
Heavy Duty Plastic Can
Container Shape
Round
Color
Gray
Lid Opening Mechanism
Open Top
Material
Plastic
For Use With
Rubbermaid® Commercial Round Brute® Lids

Description

Rubbermaid® Commercial Round Brute Container, Plastic, 55 gal, Gray


  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
  • Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.
  • Colors complement your facility's recycling, sortation and organization needs.
  • Seamless construction makes cleaning the container easier.
  • Stackable design enables nesting for easy transport and storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.