Shop All Dispenser Lotions
Rubbermaid Commercial
RUBBERMAID 1600 mL Fresh Light Honeysuckle Fragrance Lotion Hand Soap
Mfr # FG4015431
Zoro # G5201506
product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series One Shot
- Packaging Type Cartridge
- Size 1,600 mL
- Hygiene Properties Biodegradable
- Hygiene Form Liquid
Product Information
- Brand Rubbermaid Commercial
- MFR # FG4015431
- Zoro # G5201506
- UPC # 763905015431
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 1,600 mL |
Container Size | 1,600 mL |
Details
Description
Hand Soap, Color Blue, Form Lotion, Product Type Hand Soap, Series One Shot, Container Size 1,600 mL, Container Type Cartridge, Fragrance Perfumed, Hygiene Properties Biodegradable, Formula Cocamide MEA, Cocamidopropyl Betaine, Sodium Laureth Sulfate, Sodium Lauryl Sulfate, Includes Grit No, Number of Pumps Included 1, Manufacturer Dispenser Part Number FG401310, Requires Dispenser Yes, Includes Not Applicable, Standards GreenSeal, Application Hand Cleansing, NSF Rating Not Rated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Precision Angle Broom And 10 Dustpan, 4PK (206)
- WORLD ENTERPRISES Bucket, 14.5 in H, Pink (5PNK)
- DUO-SWEEP Duo-Sweep Flagged Lobby Broom with Handle, Black, 30" L Handle (4685914)
- MILWAUKEE TOOL 9 Foot Hose Accessory (49-90-1964)
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Light Passion Flower Fragrance Lotion Hand Soap (FG4015411)
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Unscented Lotion Hand Soap (FG402364)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube, Fragrance Free, 12 Pack (8150-12)
- BLUE MAGIC Protective Hand Cream, Liquid, 5 oz Tube, Non-Greasy, Fragrance Free (5215-12)
- KIMBERLY-CLARK PROFESSIONAL Gentle Lotion Skin Cleanser Pink Bulk Soap Floral 8L 2/Cs (91721)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube (8150-12)
- ACL STATICIDE Hand Lotion, Fresh, 8 oz., Bottle (7001)
- Rubbermaid Commercial Dispenser Lotions