Shop All Basket & Cube Trucks
Rubbermaid Commercial
Rubbermaid® Collapsible Basket Truck, 8 Bushel, 35.7" x 24.1" x 34.6", Black, 1/Case
Mfr # RUB175
Zoro # G8487238
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 34.6"
- Overall Length 35.7"
- Overall Width 24.1"
- Material Steel/Vinyl
- Weight 26.06
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB175
- Zoro # G8487238
- UPC # 848109056623
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 34.6" |
Overall Length | 35.7" |
Overall Width | 24.1" |
Details
Description
Collapsible Basket Truck,8 Bushel,35.7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 175 lb. (1G010)
- VESTIL 0.2 tons, 115 V, Red (MINI-4)
- VESTIL Wide Load Hand Truck 800 lb Hard Rubber Casters 26 x 25 x 52 (HTWL-800-HR)
- LINCO 5" Chrome Locking Hvy Dty Caster Wheels, Poly Swvl Caster Wheels, PK4 (CWL-0010621)
- RUBBERMAID COMMERCIAL Cube Truck, 3/4 cu. yd., 600 lb. Cap, Black (FG461900BLA)
- RUBBERMAID COMMERCIAL Cube Truck, 5/8 cu. yd., 500 lb. Cap, Black (FG461600BLA)
- RUBBERMAID COMMERCIAL Cube Truck, 9/16 cu. yd., 500 lb. Cap, Blue (FG461600DBLUE)
- RUBBERMAID COMMERCIAL Collapsible Basket X-Cart, 4 bu. Cap. (1881749)
- RUBBERMAID COMMERCIAL Truck, Recycling (FG461673BLUE)
- RUBBERMAID COMMERCIAL Utility Truck, 5/8cu yd., 1000lb Cap, Black (FG471600BLA)
- ZORO SELECT Cube Truck, 5 cu. yd., 800 lb. Cap, White (36FL36)
- Rubbermaid Commercial Basket & Cube Trucks