Rubbermaid Lobby Broom FG637400BLA

  • Mfr # FG637400BLA

  • Zoro # G306378497


product price:  $134.99
/pk 6, $22.50/ea
Free Shipping & Returns

Key Features

Bristle Type
Flagged
Bristle Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG637400BLA
Zoro #
G306378497
UPC #
86876154962
Country of Origin
China

Details

Bristle Type
Flagged
Bristle Material
Polypropylene
Item
Lobby Broom

Description

RUBBERMAID® LOBBY BROOM FG637400BLA LOBBY BROOM IS IDEAL FOR ONE-HANDED CLEANING UNDER TABLES, FIXTURES AND HARD TO REACH AREAS. TOUGH POLYPROPYLENE WITH FLAGGED BRISTLES TRAP FINE PARTICLES. METAL HANDLE. WILL NOT STAIN, DISCOLOR OR ABSORB ODORS. CAN BE USED WET OR DRY. WORKS WELL WITH LOBBY PRO® DUST PAN MODEL 240774 (SOLD SEPARATELY).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.