Sleeve, Gray, 11.6", Microfiber
- Mfr # 2221956
- Zoro # G922935593
product price:Â
$
16.25
/ea
Key Features
Pad Material
Microfiber
Pad Color
Gray
For Use On
Dirt, Grime
Abrasive Style
Non-Abrasive
Pad Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2221956
- Zoro #
- G922935593
- UPC #
- 00086876307559
- Country of Origin
- China
Dimensions
- Pad Length
- 12 in
- Pad Height
- 1 in
- Pad Width
- 3 in
Details
- Pad Material
- Microfiber
- Item
- Sleeve
- Pad Color
- Gray
- For Use On
- Dirt, Grime
- Abrasive Style
- Non-Abrasive
Description
Sleeve, Pad Length 12 in, Pad Material Microfiber, Product Type Window Washing Sleeve, Abrasive Style Non-Abrasive, For Use On Dirt, Grime, Pad Color Gray, Pad Height 1 in, Pad Width 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.