Slim Jim 35 gal Square Slim-Profile Plastic Can, Gray, None, LLDPE, 19 1/2 in

  • Mfr # 59JM13

  • Zoro # G2579829


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
35 gal
Series
Slim Jim
Container Shape
Square
Color
Gray
Height
27 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59JM13
Zoro #
G2579829
UPC #
086876057553
Country of Origin
United States

Dimensions

Height
27 5/8 in
Overall Width
19 1/2 in
Length
19.5 in
Depth
19 1/2 in

Details

Container Capacity
35 gal
Item
Slim-Profile Plastic Can
Series
Slim Jim
Container Shape
Square
Color
Gray
Lid Opening Mechanism
None
Material
LLDPE
Lid Options
No Lid
Receptacle Container Style
Utility
Features
Durable
Primary Container Color
Gray
Includes
Liner Ring
Container Mounting Style
Free-Standing
Finish
Smooth
Container Basic Material
Plastic
Location
Indoor, Outdoor
Lid Type
Open
Mobility
Stationary
Resistance Properties
Crack-Resistant

Description

Square, 35 gal, Gray, Height 27 5/8 in, Depth 19 1/2 in, LLDPE, Smooth, Stationary, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.