Slim Jim Container Swing Lid, Gray, Plastic, 20.5" W/Dia

  • Mfr # RCP267360GY

  • Zoro # G901858936


product price:  $45.59
/ea

Key Features

For Use With
Rubbermaid Slim Jim R3540 Waste Basket
Lid Shape
Rectangular
Width/Diameter
20.5"
Depth
11.7"
Features
Sturdy; Heavy Duty; Rust Resistant; Easy to Clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP267360GY
Zoro #
G901858936
UPC #
86876187533
Country of Origin
United States

Dimensions

Width/Diameter
20.5"
Depth
11.7"
Height
5"

Details

For Use With
Rubbermaid Slim Jim R3540 Waste Basket
Lid Shape
Rectangular
Color
Gray
Item
Slim Jim Container Swing Lid
Features
Sturdy; Heavy Duty; Rust Resistant; Easy to Clean
Material
Plastic

Description

Swing lid is designed for use with Rubbermaid Slim Jim Containers. Lid provides easy access for trash disposal and then swings back to hide trash from public view. Counterbalanced design allows the lid to close by itself. Swing lid meets the sanitary needs of restaurants, snack areas and restrooms. The heavy-duty sturdy plastic is rustproof and easy to clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.