
Slim Jim Resin Step-On Container, Front Step Style, 13 gal, Beige
Mfr # 1883458
Zoro # G901839928
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
13 gal
Container Shape
Rectangular
Height
28.38 in
Overall Width
18 in
Lid Opening Mechanism
Top Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1883458
Zoro #
G901839928
UPC #
86876223927
Country of Origin
United States
Dimensions
Height
28.38 in
Overall Width
18 in
Depth
11.5 in
Details
Container Capacity
13 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Beige
Lid Opening Mechanism
Top Door
Material
Polyethylene
Features
Front Step Style—Foot pedal located on the wide side of the container.
Lid Type
Foot-Lever Clamshell
Standards
FM Approved
Description
Designed to satisfy the diverse needs of any facility. Maximizes space efficiency with a small footprint and slim profile. Fits in even the tightest spaces. Internal hinge design prevents wall damage. Quiet and controlled lid-closure minimizes noise. Liner retainer band and cinch easily and securely holds can liners. Increased foot pedal clearance for easier access and operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.