Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Storage Tote W/ Lid, 14 gal, 27-4/5 in L x 27-1/2 in W x 10-7/10 in H, Gray, Plastic
Mfr # FG9S3000GRAY
Zoro # G700929349
product price:Â
$
52.69
/ea
Key Features
Overall Height
10-7/10 in
Overall Length
27-4/5 in
Overall Width
27-1/2 in
Material
Plastic
Overall L x W x H
27-4/5 in L x 27-1/2 in W x 10-7/10 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG9S3000GRAY
- Zoro #
- G700929349
- UPC #
- 86876166156
- Country of Origin
- United States
Dimensions
- Overall Height
- 10-7/10 in
- Overall Length
- 27-4/5 in
- Overall Width
- 27-1/2 in
- Overall L x W x H
- 27-4/5 in L x 27-1/2 in W x 10-7/10 in H
Details
- Volume Capacity
- 14 gal
- Material
- Plastic
- Color
- Gray
- Item
- Storage Tote W/ Lid
- Stackable
- Yes
Description
The Rubbermaid® Commercial BRUTE food storage tote with lid is ideal for use in food handling and processing. User-friendly grip handles decrease potential for back injury and finger strain holes in handle allow water to drain, reducing risk of bacteria build-up.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.