Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Storage Tote W/ Lid, 20 gal, 27-7/8 in L x 17-3/8 in W x 15-1/8 in H, Gray, 6 PK
Mfr # FG9S3100GRAY
Zoro # G006598973
product price:Â
$
544.99
/pk of 6, $90.83/ea
Free Shipping & Returns
Key Features
Overall Height
15-1/8 in
Overall Length
27-7/8 in
Overall Width
17-3/8 in
Overall L x W x H
27-7/8 in L x 17-3/8 in W x 15-1/8 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG9S3100GRAY
- Zoro #
- G006598973
- UPC #
- 86876166187
- Country of Origin
- United States
Dimensions
- Overall Height
- 15-1/8 in
- Overall Length
- 27-7/8 in
- Overall Width
- 17-3/8 in
- Overall L x W x H
- 27-7/8 in L x 17-3/8 in W x 15-1/8 in H
Details
- Volume Capacity
- 20 gal
- Color
- Gray
- Item
- Storage Tote W/ Lid
Description
RUBBERMAID BRUTE TOTE FG9S3100GRAY, GRAY, 27-7/8 X 17-3/8 X 15-1/8 REINFORCED RIBBED BOTTOM OFFERS EXTRA SUPPORT FOR THESE RUBBERMAID BRUTE TOTES. POLYETHYLENE TOTES INCLUDE MARK-IT-FRESH DATE CONTROL PANEL AND DURABLE SNAP-TIGHT LID. STACKABLE. INCLUDES LID. NSF CERTIFIED. ORDER IN QUANTITIES OF 6, PRICED EACH.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov