Rubbermaid Commercial
Structural Foam 1 Shelves, 330 lb
Mfr # FG618088BLA
Zoro # G4061520
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 19.25"
- Material Structural Foam
- Load Capacity 330 lb
- Number of Shelves 1
- Caster Type Two 5 in Swivel Casters; Two 5 in TPR Locking Casters
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 9" H, 5" L (DL0150)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (DF55-2748)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX5)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, Plastic, 3 Shelves, 300 lb (FG409300BLA)
- RUBBERMAID COMMERCIAL Resin; Polypropylene Medium Utility Cart with Lipped Shelf, 2 Shelves, 500 lb (RCP452088BK)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 300 lb (FG409100OWHT)
- RUBBERMAID COMMERCIAL Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 2 Shelves, 500 lb. (FG452589BLA)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488BLA)
- RUBBERMAID COMMERCIAL Plastic 3 Shelves, 300 lb (FG409100BLA)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV58)
- Rubbermaid Commercial Utility & Storage Carts