Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TC Microburst Odor Control System 9000 LCD, 3.6" x 4.33" x 8.75", Wht

  • Mfr # 1793535

  • Zoro # G5165025


product price: $71.75
/ea

Key Features

Color
White
Material
Plastic
Net Weight
0.98 lbs
Features
Microburst® 9000 LCD
Height
8.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1793535
Zoro #
G5165025
UPC #
86876212754
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.75"
Length
4.33"
Width
3.6"
Depth
4.33"

Details

Color
White
Material
Plastic
Net Weight
0.98 lbs
Features
Microburst® 9000 LCD
Item
Air Freshener Dispensers

Description

Rubbermaid® Commercial TC Microburst Odor Control System 9000 LCD, 3.6" x 4.33" x 8.75", White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.