Shop RUBBERMAID COMMERCIAL
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
TiltTruck, 29in, 601/2in, Gray, 1,400lb
Mfr # 2192465
Zoro # G309228317
product price: $1,279.99
/eaKey Features
Overall Height
43 in
Overall Length
29 in
Overall Width
60 1/2 in
Load Capacity
1,400 lb
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2192465
- Zoro #
- G309228317
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 43 in
- Overall Length
- 29 in
- Overall Width
- 60 1/2 in
- Caster Wheel Dia.
- 12 in
- Axle-Mounted Wheel Dia.
- 12 in
- Container Height
- 38 1/4 in
Details
- Item
- Tilt Truck
- Load Capacity
- 1,400 lb
- Color
- Gray
- Cubic Foot Capacity
- 0.5 cu ft
- Frame Material
- Steel
- Handle Type
- Flat
- Container Material
- Polyethylene
- Includes Reinforcing Steel Side Rails
- With Reinforcing Side Rails
- Material Properties
- Leakproof
- Cubic Yard Capacity
- 0.5 cu yd
- Assembled/Unassembled
- Assembled
- Caster/Wheel Mounting Location
- Wheel
- Caster/Wheel Configuration
- (1) Swivel
- Caster Wheel/Tread Material
- Rubber
- Includes
- Built-In Bag Dispenser, Removable Caddy
- Powered
- Not Powered
- Axle-Mounted Wheel/Tread Material
- Rubber
Description
Tilt Truck, Cubic Foot Capacity 0.5 cu ft, Load Capacity 1,400 lb, Overall Length 29 in, Overall Width 60 1/2 in, Overall LxWxH 29 in x 60 1/2 in x 43 in, Overall Height 43 in, Container Material Polyethylene, Color Gray, Handle Type Flat, Caster/Wheel Configuration (1) Swivel Caster, Caster/Wheel Mounting Location Wheel, Caster Wheel Dia. 12 in
- •DURATILT FRAME: Allows the Tilt Truck to stay stable while in the tilted position making the dumping and cleaning process easier than traditional metal frames.
- •HEAVY LOADS: Made of rotomolded resin, offers industrial strength construction to transport heavy loads up to 1,400 lbs.
- •LEAKPROOF BODY: Polyethylene bottom body supported by steel frame. *Up to the height of the bottom of the handle
- •EASY TO CLEAN: Smooth surface is easy-to-clean and resists pitting and corroding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.