Zoro Homepage

Twisted Loop Blend Dust Mop, PIC/PET Polyester, 24in x 5in, Blue

  • Mfr # FGJ25300BL00

  • Zoro # G215960837


product price: $37.39
/ea

Key Features

Application
Floor Maintenance
Mop Head Material
PIC; PET Polyester
Mop Type
Dust Mop
Mop Style
Looped End
Mop Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGJ25300BL00
Zoro #
G215960837
UPC #
86876182194
Country of Origin
United States

Details

Application
Floor Maintenance
Mop Head Material
PIC; PET Polyester
Mop Type
Dust Mop
Mop Style
Looped End
Mop Head Color
Blue
Launderable
Yes
Item
Dust Mop Heads

Description

Twisted loop dust mop is a premium pre-laundered dust mop with maximum durability and optimal cleaning performance. Blended natural and synthetic fibers have all-sewn construction with no snagging, fraying or unraveling. Slip on/slip through backing for easy set-up, and durable polyester backing designed for printing that will not launder out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.