4525 HD 2-Shelf Utility Cart Flat Shelf (Med), Foam; Resin; Polypropylene, 500 lb Load Capacity

  • Mfr # RCP452500BK

  • Zoro # G901858905


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33.3"
Overall Length
43.9"
Overall Width
25.9"
Material
Foam; Resin; Polypropylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP452500BK
Zoro #
G901858905
UPC #
86876184389
Country of Origin
United States

Dimensions

Overall Height
33.3"
Overall Length
43.9"
Overall Width
25.9"
Overall Depth
44"

Details

Material
Foam; Resin; Polypropylene
Color
Black
Load Capacity
500 lb
Item
4525 HD 2-Shelf Utility Cart Flat Shelf (Med)
Handle Type
Push Handle
Number of Shelves
2
Features
Heavy Duty; Rust Resistant; Corrosion Resistant; Non-marking Caster; Locking Casters; Ergonomic Handle
Number of Casters
4

Description

Flat shelf utility cart is perfect for transporting materials, supplies and heavy loads in almost any environment. Two versatile flat shelves are designed for transport of bulky items. Ergonomic push handle provides optimum hand placement and push height, improving control and worker safety. Use molded-in storage compartments, holsters, hooks and notches to carry loads with more safety and efficiency. Cart also features molded-in customizable fittings and easy-access bottom shelf. High-density, structural resin construction resists rust and corrosion. Best-in-class casters meet the most demanding environments. Weight capacity is 500 lb. with a 250 lb. capacity for each shelf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.