Shop All Utility Carts
Rubbermaid Commercial
Utility Cart, Ergonomic, 500 lb
Mfr # 2192464
Zoro # G409232092
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 44 in
- Overall Width 25 1/2 in
- Load Capacity 500 lb
- Handle Type Ergonomic
Product Information
- Brand Rubbermaid Commercial
- MFR # 2192464
- Zoro # G409232092
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 44 in |
Overall Width | 25 1/2 in |
Caster Wheel Dia. | 5 in |
Details
Description
Utility Cart, Number of Shelves 2, Load Capacity 500 lb, Handle Type Ergonomic, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Fixed with Lock, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Pallet Truck, 5.5K, 27 x 48 (PM5-2748-Y)
- KINEDYNE Kinedyne Ratchet Strap with Flat Hook - 27' x 2" Gold (572720)
- SAFCO Utility Truck, Convertible (4050)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 34-4404D-6 .125 in. x 200 Yard Number 4 Duck Cotton Shade Cord Spool (34-4404D-6)
- RUBBERMAID COMMERCIAL Plastic Enclosed Service Cart, 2 Shelves, 200 lb (FG345700BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450500BLA)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lbs. (FG452088BLA)
- RUBBERMAID COMMERCIAL Structural Foam Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 500 lb (1997206)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100GRAY)
- RUBBERMAID COMMERCIAL MultiStream X-Chart, 8 Bushel, 220lbs Cap, 6.7"x35.7"x34", BK (RCP1881781)
- LUXOR High Capacity 3 Tub Shelves Cart in Black (EC111-B)
- Rubbermaid Commercial Utility & Storage Carts