Web Foot Mop, Slide On Connection, Looped-End, White, Cotton/Synthetic
Mfr # FGA21306WH00
Zoro # G1727597
product price:Â $19.89
/ea
Sold in multiples of 6 for $119.34
Key Features
Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Mop End Type
Looped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGA21306WH00
Zoro #
G1727597
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
1"
Overall Width
6 in
Overall Depth
6 in
Details
Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Mop End Type
Looped
Mop Type
Web Foot Mop
Item
Web Foot Mop
Color
White
End Type
Loop
Material
Cotton/Synthetic
Launderable
Yes
Features
Colorfast Colors Will Not Fade, Pre-Laundered and Pre-Shrunk
Series
Web Foot(R)
Capacity
24 oz
Product Type
Wet Mop Head
Ply Count
4
Resistance Properties
Chemical Resistant
Includes Wet Mop Tailband
Yes
Description
Web Foot Mop, Material Cotton/Synthetic, Mop Connection Type Slide On, Overall Width 6 in, Overall Depth 6 in, Launderable Yes, Color White, Mop End Type Loop, Includes Wet Mop Tailband Yes, Features Colorfast Colors Will Not Fade, Pre-Laundered and Pre-Shrunk, Connection Thread Type Not Applicable, Capacity 24 oz, Ply Count 4, Product Type Wet Mop Head, Resistance Properties Chemical Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.