Shop RUBBERMAID
See all product information
Create Account
Counter Brush, Silver Bristle, 12-1/2 in OAL, Yellow Handle
- Mfr # FG634200SILV
- Zoro # G723565098
product price:Â
$
29.59
/ea
Key Features
Handle Color
Yellow
Bristle Color
Silver
Overall Length
12-1/2 in
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG634200SILV
- Zoro #
- G723565098
- UPC #
- 86876142020
- Country of Origin
- China
Dimensions
- Overall Length
- 12-1/2 in
Details
- Handle Color
- Yellow
- Bristle Color
- Silver
- Handle Material
- Plastic
Description
For sweeping counters and quick clean-ups. The polypropylene bristles are split-tipped to remove fine dirt and dust from polished or waxed surfaces. The plastic structural foam block and handle resist cracking, warping and bacteria growth. 8 in bristle coverage. 12-1/2 in Overall length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.