Shop All Smoking Receptacles & Shelters
Rubbermaid
FG9W3100SSBLA Infinity Stainless Steel with Black Top Base-Mount Cigarette Receptacle
Mfr # 690FG9W31SSB
Zoro # G511583594
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FG9W31SSB
- Zoro # G511583594
- Country of Origin China
- Category Smoking Receptacles & Shelters
Description
Bringing you a sophisticated styling and an all-metal construction for attractive and efficient smoking litter management this Rubbermaid FG9W3100 Infinity base-mount cigarette receptacle will maintain the upscale look and feel of your outdoor vicinity! Its high waste capacity makes this ideal for heavily trafficked areas while its weighted base and added holes for bolt-down options provide increased stability and security outdoors! Plus its integrated padlock tabs provide security against tampering and theft.Not only does this smoking receptacle bring a modern styling it's convenient for patrons! Featuring a 360 degree disposal area users can dispose of cigarette waste from any side of the unit and each opening has a stainless steel snuff plate to reduce smoldering. With a curved domed cap this receptacle prevents items or trash from being placed on top of the unit and ensures water does not enter the canister upholding your venue's cleanliness. This receptacle meets the standards to withstand internal flames ensuring the safest waste disposal environment possible. Made of 30% post-consumer recycled content this receptacle will provide optimum efficiency for your establishment.Overall Dimensions:Base Diameter: 15 1/2''Height: 39 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Vermont Flag, 4x6 Ft, Nylon (145470)
- BIRD BARRIER Bird Slide, Beige, 8 lb., 5 ft. L, PK3 (SL-5B15)
- A & I PRODUCTS Washer, Rubber; 2" x2" x1" (A-T22851)
- OREGON Primer Bulb, WALBRO (49-088-0)
- JUSTRITE Cigarette Receptacle, 5 gal Capacity, 38 1/2 in H, 16 1/2 in W, 16 1/2 in Base Dia, Black (26811R)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 6-11/16 gal., Black (FG9W3400BLA)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Terra Cotta (26806T)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Tan (FG257088BEIG)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Terra Cotta (26800T)
- JUSTRITE Cigarette Receptacle, 4 gal., Silver (26802)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Silver (12V179)
- Rubbermaid Smoking Receptacles & Shelters