Shop All Trash Cans
Rubbermaid
FG9W3400BLA Infinity Black Ultra-High-Capacity Free Standing Cigarette Receptacle
Mfr # 690FG9W34BLA
Zoro # G211589438
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FG9W34BLA
- Zoro # G211589438
- Country of Origin China
- Category Trash Cans
Description
Bringing you a sophisticated styling and an all-metal construction for attractive and efficient smoking litter management this Rubbermaid FG9W3400 Infinity ultra-high-capacity black cigarette receptacle will maintain the upscale look and feel of your outdoor vicinity! Its extremely high 6.7 gallon waste capacity makes this ideal for heavily trafficked areas while its weighted base and added holes for bolt-down options provide increased stability and security outdoors! Unobstructed funnels also reduce jamming during disposal. Plus its integrated padlock tabs provide security against tampering and theft. Easily mount this unit onto the wall saving you space and walking room.Not only does this smoking receptacle bring a modern styling it's convenient for patrons! Featuring a 360 degree disposal area users can dispose of cigarette waste from any side of the unit and each opening has a stainless steel snuff plate to reduce smoldering. With a curved domed cap this receptacle prevents items or trash from being placed on top of the unit and ensures water does not enter the canister upholding your venue's cleanliness. Guidance tabs on the collar and base also enable simple removal and attachment of the receptacle during servicing cutting down cleanup time for your janitorial staff. This receptacle meets the standards to withstand internal flames ensuring the safest waste disposal environment possible. Made of 30% post-consumer recycled content this receptacle will provide optimum efficiency for your establishment.Overall Dimensions:Base Diameter: 15 1/2''Height: 41 1/2''Capacity: 6.7 gallonsCigarette Count: 8000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOLAB FOOD SAFETY Blue Dual Chamber Down Press Wringer Mop Bucket (89990207)
- CHEF-MASTER Chef-Master Pizza Oven Brush (90041)
- DRILLBRUSH Drill Brush Power Scrubbing Brush Kit with Extension - Bathroom Access (W-S-4O-5X-QC-DB)
- IRONWERKS DESIGNS Matte Black Brass Toilet Paper Holder (IW-TP1001)
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (FG354100LGRAY)
- RUBBERMAID Wstbskt Stepon 8.25G Wht (2841WHT)
- RUBBERMAID 13 gal Black Plastic Touch Top Trash Can (1843024)
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- RUBBERMAID 9 gal White Plastic Open Top Trash Can (2806-TP-WHT)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Beige, Side Door, Polyethylene (FG816088BEIG)
- Rubbermaid Trash Cans