Shop RUBBERMAID
See all product information
Create Account
Warehouse Broom, 12 in Sweep Face, Corn Fiber Bristle, 58-1/4 in L, Lacquered/Stained Handle
- Mfr # FG638300BLUE
- Zoro # G323565122
product price:Â
$
34.55
/ea
Key Features
Bristle Material
Corn Fiber
Block Color
Blue
Broom Handle Material
Lacquered/Stained
Sweep Face
12 in
Broom Handle Length
58-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG638300BLUE
- Zoro #
- G323565122
- UPC #
- 86876007824
- Country of Origin
- Mexico
- Bristle Material
- Corn Fiber
- Block Color
- Blue
- Broom Handle Material
- Lacquered/Stained
- Sweep Face
- 12 in
Dimensions
- Broom Handle Length
- 58-1/4 in
Description
Ideal for one-handed cleaning under tables, fixtures and hard to reach areas. Sweeps fine or coarse material. 12 in sweep face. 58-1/4 in OAL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.