Shop RUBBERMAID
See all product information
Create Account
Angle Broom, 10-1/2 in Sweep Face, Polypropylene Bristle, Black Bristle, 55 in L
- Mfr # FG638906BLA
- Zoro # G023565118
product price:Â
$
37.49
/ea
Key Features
Bristle Material
Polypropylene
Bristle Color
Black
Broom Handle Length
55 in
Broom Handle Material
Metal
Sweep Face
10-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG638906BLA
- Zoro #
- G023565118
- UPC #
- 86876194081
- Country of Origin
- China
- Bristle Material
- Polypropylene
- Bristle Color
- Black
- Broom Handle Material
- Metal
- Sweep Face
- 10-1/2 in
Dimensions
- Broom Handle Length
- 55 in
Description
Ideal for cleaning hard-to-reach areas. Cut and shaped for easy sweeping. Long-lasting stain-resistant polypropylene bristles. Permanent fusion set bristles won't pull out. 1 in Dia handle. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.